
Oxygen Gas Regulator Medium Duty Cutting CGA540 Compatible with Victor SR250-540
Mfr # OX-200
Zoro # G215670156
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-200
Zoro #
G215670156
UPC #
818988018357
Country of Origin
Taiwan, Province of China
Details
Body Material
Brass
Description
Oxygen Gas Regulator Medium Duty Compatible with Victor SR250-540, Inlet Pressure: 0-4000 PSI., Outlet Pressure: 0-200 PSI., 2" Gauges, Inlet Thread: CGA 540 Female, Single Stage Construction, Machined Brass Body and Housing Cap. Neoprene Diaphragms
- Oxygen Gas Regulator Medium Duty Cutting CGA540 Compatible with Victor SR450-540
- nlet: 0-4000 PSI, Outlet pressure: 0-200 PSI, 2" Gauges.
- Inlet thread:CGA 540-female
- Single Stage Construction.
- Machined Brass Body & Housing Cap. Neoprene Diaphragms
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.