Shop STAR TECH WELD
See all product information
Create Account
Stainless Steel 309L TIG Welding Rod TIG Welding Wire ER309L 1/8"X36" 10Ib Box
- Mfr # ER309L-125-36-10
- Zoro # G422729623
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
36 in
Application
Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER309L-125-36-10
- Zoro #
- G422729623
- UPC #
- 818988013949
- Country of Origin
- India
- Material
- Stainless Steel
- Application
- Welding
Dimensions
- Length
- 36 in
Description
Stainless Steel TIG Wire ER309L WELDING Rods 309L, 309L is of similar composition as 309 except the carbon content has been held to a maximum of .03%, 309L is preferred over 309 for cladding over carbon or low alloy steels, as well as for dissimilar joints that undergo heat treatment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.