
Stainless Steel E308L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds
Mfr # E308L-16-125-2
Zoro # G211944732
product price:Â $34.99
/eaKey Features
Material
Stainless Steel
Application
Welding
Length
14 in
Width
1/8 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E308L-16-125-2
Zoro #
G211944732
UPC #
818988019590
Country of Origin
Philippines
Dimensions
Length
14 in
Width
1/8 in
Details
Material
Stainless Steel
Application
Welding
Color
Orange
Description
Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding SMAW, Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength Minimum Required 75 ksi, Tensile Strength As Welded 83 ksi, Yield Strength Minimum Required 54 ksi, Yield Strength As Welded 54 ksi, Series E308/308L-16, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.