Shop STAR TECH WELD
See all product information
Create Account
Stainless Steel E309L-16 Stick Welding Electrode 5/32" X 14" 5LBS Stick Welding Rod, 5/32"
- Mfr # E309L-16-532-5
- Zoro # G524200389
product price:Â
$
56.99
/ea
Key Features
Material
Stainless Steel
Overall Length
14 in
Width
5/3 in
Application
Welding
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E309L-16-532-5
- Zoro #
- G524200389
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 14 in
- Width
- 5/3 in
Details
- Material
- Stainless Steel
- Application
- Welding
- Color
- Green
Description
Stick Electrode, AWS Classification E309-16, E309L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E309/309L-16, Weight 5 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.