Stainless Steel MIG Welding Wire 2 Ibs Spool .030in 309L, .030in 2 Ib Roll
Mfr # ER309L-.030-2
Zoro # G322728559
product price: $37.65
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER309L-.030-2
Zoro #
G322728559
UPC #
-
Country of Origin
Unknown
Description
MIG Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.030 in, Yield Strength Minimum Required 58 ksi, MIG 309L, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.