Stainless Steel MIG Welding Wire 2 Ibs Spool .030in 316L, .030in 2 Ib Roll
Mfr # ER316L-.030-2
Zoro # G622728556
product price:Â $37.65
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER316L-.030-2
Zoro #
G622728556
UPC #
-
Country of Origin
Unknown
Description
MIG Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.030 in, Yield Strength Minimum Required 55 ksi, MIG 316L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength Minimum Required 55 ksi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.