Stainless Steel MIG Welding Wire 2 Ibs Spool .035in 308L, .035in 2 Ib Roll
Mfr # ER308L-.035-2
Zoro # G722728555
product price: $33.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ER308L-.035-2
Zoro #
G722728555
UPC #
-
Country of Origin
Unknown
Description
Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.035 in, Tensile Strength As Welded 85 ksi, Yield Strength Minimum Required 59 ksi, Yield Strength As Welded 59 ksi, Spool Type Fiber Spool, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.