Stainless Steel MIG Welding Wire 2 Ibs Spool .035in 309L, .035in 2 Ib Roll

  • Mfr # ER309L-.035-2

  • Zoro # G222725436


product price:  $37.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER309L-.035-2
Zoro #
G222725436
UPC #
-
Country of Origin
Unknown

Description

MIG Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.035 in, Yield Strength Minimum Required 58 ksi, MIG 309L, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.