Stainless Steel Stick Welding Electrode 5/32IN X 14IN 2LBS Stick Welding Rod 5/32IN 2 Pounds

  • Mfr # E308L-16-532-2

  • Zoro # G611944677


product price:  $34.99
/ea

Key Features

Material
Stainless Steel
Length
14 in
Application
Welding
Color
Orange
Width
5/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E308L-16-532-2
Zoro #
G611944677
UPC #
818988019606
Country of Origin
Philippines

Dimensions

Length
14 in
Width
5/3 in

Details

Material
Stainless Steel
Application
Welding
Color
Orange

Description

Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding SMAW, Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength Minimum Required 75 ksi, Tensile Strength As Welded 83 ksi, Yield Strength Minimum Required 54 ksi, Yield Strength As Welded 54 ksi, Series E308/308L-16, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.