
TIG Ceramic Gas Lens Ceramic Cup #4, 1/4in Cup Fit Tig 17, 18, 26, 10PK
Mfr # 54N18
Zoro # G015670158
product price:Â $26.45
/pk 10, $2.65/eaKey Features
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54N18
Zoro #
G015670158
UPC #
-
Country of Origin
China
Details
Material
Ceramic
Description
TIG Large Ceramic Gas Lens Cup 54N18 #4, 1/4" Fit Tig 17, 18, 26 54N18 Work With: TIG 17, 18, 26 Series Torches Standard 10N Series Collet and Gas Lens Collet Body Setup Pack of 10
- TIG Ceramic Gas Lens Ceramic Cup 54N18 #4, 1/4" Cup Fit Tig 17, 18,-26
- Work With: TIG 17, 18, 26 Series Torches, Standard 10N Series Collet, and Gas Lens Collet Body Setup
- Pack of 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.