
TIG Ceramic Gas Lens Ceramic Cup #8, 1/2in Cup Fit Tig 17, 18, 26, 10PK
Mfr # 54N14
Zoro # G515670184
product price:Â $25.19
/pk 10, $2.52/eaKey Features
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54N14
Zoro #
G515670184
UPC #
-
Country of Origin
China
Details
Material
Ceramic
Description
TIG Large Ceramic Gas Lens Cup 54N14 #8, 1/2" Fit Tig 17, 18, 26 54N14 Work With: TIG 17, 18, 26 Series Torches Standard 10N Series Collet and Gas Lens Collet Body Setup Pack of 10
- TIG Ceramic Gas Lens Ceramic Cup 54N14 #8, 1/2" Cup Fit Tig 17, 18,-26
- Work With: TIG 17, 18, 26 Series Torches, Standard 10N Series Collet, and Gas Lens Collet Body Setup
- Pack of 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.