
TIG Ceramic Gas Lens Cup #6, 3/8in Ceramic Cup Fit Tig 9, 20, 25, 10PK
Mfr # 53N60
Zoro # G915670135
product price:Â $20.99
/pk 10, $2.10/eaKey Features
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53N60
Zoro #
G915670135
UPC #
-
Country of Origin
China
Details
Material
Ceramic
Description
TIG Ceramic Gas Lens Cup 53N60 #6, 3/8" Ceramic Cup Fit Tig 9, 20, 25, 53N60 TIG Welding Ceramic Gas Lens Alumina Nozzle #6 3/8" Work With: TIG 9, 20, 25 Series Torches Standard 13N Series Collet Gas Lens Collet Body Setup Pack of 10
- TIG Ceramic Gas Lens Cup 53N60 #6, 3/8" Ceramic Cup Fit Tig 9, 20,-25
- Work With: TIG 9, 20, 25 Series Torches, Standard 13N Series Collet and Gas Lens Collet Body Setup
- Pack of 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.