
TIG Collets Tig Torch Collets 1/16in for Tig Torches 17, 18, 26, 5PK
Mfr # 10N23
Zoro # G315670179
product price:Â $12.99
/pk 5, $2.60/eaKey Features
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10N23
Zoro #
G315670179
UPC #
-
Country of Origin
China
Details
Material
Copper
Description
TIG Collets 10N23 Tig Torch Collets 1/16" for Tig Torches 17, 18, 26 Pack of 5 10N23 TIG Welding Collet 1/16" Work With: TIG 17, 18, 26 Series Torches 1/16" Tungsten Electrodes 10N Collet Body 45V Standard Gas Lens Pack of 5
- TIG Collets 10N23 Tig Torch Collets 1/16" for Tig Torches 17, 18,-26
- Work With: TIG 17, 18, 26 Series Torches, 1/16" Tungsten Electrodes, 10N Collet Body, 45V25 Standard Gas Lens
- Pack of 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.