
TIG Collets Tig Torch Collets 1/16in for Tig Torches 9, 20, 25, 5PK
Mfr # 13N22
Zoro # G515670160
product price:Â $12.99
/pk 5, $2.60/eaKey Features
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13N22
Zoro #
G515670160
UPC #
-
Country of Origin
China
Details
Material
Copper
Description
TIG Collets 13N22 Tig Torch Collets 1/16" for Tig Torches 9, 20, 25 Work With: TIG 9, 20, 25 Series Torches 1/16" Tungsten Electrodes 13N Collet Body. 45V42, 43, 44, 45 Standard Gas Lens Pack of 5
- TIG Collets 13N22 Tig Torch Collets 1/16" for Tig Torches 9, 20,-25
- Work With: TIG 9, 20, 25 Series Torches, 1/16" Tungsten Electrodes, 13N Collet Body and 45V43 Standard Gas Lens
- Pack of 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.