Shop STAR TECH WELD
See all product information
Create Account
TIG Gas Lens Tig Torch Gas Lens .020in Fit Tig 17, 18, 26 45V26, 5PK
- Mfr # 45V29
- Zoro # G615670138
product price:Â
$
42.29
/pk of 5, $8.46/ea
Key Features
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45V29
- Zoro #
- G615670138
- UPC #
- -
- Country of Origin
- China
- Material
- Copper
Description
TIG Gas Lens 45V29 Tig Torch Gas Lens 0.020" Fit Tig 17, 18, 26 Pack of 5 45V29 Welding Gas Lens Collet Body 0.020" Work With: TIG 17, 18, 26 Series Torches 0.020" Tungsten Electrodes Standard 10N Series Collet 54N Series Gas Lens Ceramic Cups Setup Pack of 5
- TIG Gas Lens 45V29 Tig Torch Gas Lens 0.020" Fit Tig 17, 18,-26
- Work With: TIG 17, 18, 26 Series Torches, 0.020" Tungsten Electrodes, Standard 10N Series Collet and 54N Series Gas Lens Ceramic Cups Setup
- Pack of 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.