
TIG Large Ceramic Cup Large Gas Lens Ceramic Cup #10, 5/8in Fit Tig 17, 18, 26, 10PK
Mfr # 53N88
Zoro # G615670169
product price:Â $25.19
/pk 10, $2.52/eaKey Features
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53N88
Zoro #
G615670169
UPC #
-
Country of Origin
China
Details
Material
Ceramic
Description
TIG Large Ceramic Gas Lens Ceramic Cup 53N88 #10, 5/8" Large Cup Fit Tig 17, 18, 26 PK of 10 Work With: TIG 17, 18, 26 Series Torches Standard 10N Series Collet LARGE Gas Lens Collet Body Setup Pack of 10
- TIG Ceramic Gas Lens Ceramic Cup 53N88 #10, 5/8" Large Cup Fit Tig 17, 18,-26
- Work With: TIG 17, 18, 26 Series Torches, Standard 10N Series Collet and LARGE Gas Lens Collet Body Setup
- Pack of 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.