Zoro Homepage

1/3 HP Sink Drain Pump System

  • Mfr # SDP03

  • Zoro # G815718487


product price: $269.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 HP
Body Material
Cast Iron
Nominal Voltage
115 V
Width
14.8 in
Length
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDP03
Zoro #
G815718487
UPC #
054757103279
Country of Origin
United States

Dimensions

Width
14.8 in
Length
14.8 in

Details

HP
1/3 HP
Body Material
Cast Iron
Nominal Voltage
115 V
Color
Black

Description

  • 1-1/2 In. discharge with a non-clogging vortex impeller passes 3/8 In. solids
  • The pump will move 2400 Gal. per hour at a 5 ft. lift
  • Compact design to fit inside sink cabinet
  • Add a basement sink without breaking concrete

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.