
Heavy Duty Drill Pump
Mfr # 148178
Zoro # G715718488
product price: $18.99
/eaKey Features
Width
3.9 in
Length
4.1 in
Body Material
Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148178
Zoro #
G715718488
UPC #
054757102678
Country of Origin
China
Dimensions
Width
3.9 in
Length
4.1 in
Details
Body Material
Thermoplastic
Color
Black
Description
- Drill powered pump
- Notched spline for improved performance
- 750 GPH max flow rate
- Connects to standard garden hose
- Perfect for: emptying clogged sinks, drain aquariums, overflowing washing machines, pool covers
- Pump can also transfer oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.