
Heavy Duty Drill Pump Kit
Mfr # 148179
Zoro # G015718485
product price: $27.99
/eaKey Features
Length
3.75 in
Width
3.625 in
Body Material
Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148179
Zoro #
G015718485
UPC #
54757102685
Country of Origin
China
Dimensions
Length
3.75 in
Width
3.625 in
Details
Body Material
Thermoplastic
Color
Black
Description
- Drill powered pump
- Notched spline for improved performance
- 750 GPH max flow rate
- Connects to standard garden hose
- Perfect for: emptying clogged sinks, drain aquariums, overflowing washing machines, pool covers
- Pump can also transfer oil
- Kit Includes: inlet and discharge hose with fittings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.