Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet System, Elongated Bowl, 1.28 gpf, Floor Mount, Elongated

  • Mfr # S1203

  • Zoro # G0635490


product price: $1,281.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Gallons per Flush
1.28
Fits Brand
Star
Bowl Depth
20-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1203
Zoro #
G0635490
UPC #
00054757093266
Country of Origin
United States

Dimensions

Bowl Depth
20-5/8"
Bowl Width
15-5/8"
Bowl Height
11-5/8''

Details

Mounting Style
Floor
Bowl Shape
Elongated
Gallons per Flush
1.28
Fits Brand
Star
Item
Toilet System,Elongated Bowl
With Seat/Without Seat
With Seat
Features
Decorative Tank and Lid; Comfort Height Toilet
Bowl Mfr. Model Number
S1203
One Piece/Two Piece
Two Piece

Description

Toilet System,Elongated Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.