5001360 Deckfast No. 9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws
- Mfr # 5001360
- Zoro # G503911343
product price:Â
$
55.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001360
- Zoro #
- G503911343
- UPC #
- 99385082374
- Country of Origin
- Taiwan, Province of China
- Item
- Deck Screw
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- T-20 Star Drive Recesses
- Color matched stainless steel
- Type 17 auger tip for faster, easier entry, helps prevent splitting
- Callout Size: No. 9
- Length: 1-7/8 in.
- Drive Style: Star
- Head Type: Pan Head
- Material: Stainless Steel
- Finish: Epoxy Coated
- Self Tapping: Yes
- Indoor or Outdoor: Outdoor
- Grade: 305 Grade
- Thread Type: Coarse
- Color: White
- Country of Origin: Taiwan
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.