Shop SIMPSON STRONG-TIE
See all product information
Create Account
Deck-Drive DWP Screw, #8 Thread, 1-5/8 in L, Box Thread, Flat Head, 6-Lobe Drive
- Mfr # T08162WPP
- Zoro # G113767415
product price:Â
$
68.69
/ea
Key Features
Flat Head
Torx Drive
Screw Size
#8
Fastener Length
1-5/8 in
Drive Size
T20
Material
Type 316 stainless steel
Application
deck, dock and general exterior applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T08162WPP
- Zoro #
- G113767415
- UPC #
- 744039022434
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- Type 316 stainless steel
- Application
- deck, dock and general exterior applications
- Thread Style
- Box Thread
- Interior/Exterior
- Exterior
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-5/8 in
- Drive Size
- T20
Description
The Deck-Drive DWP wood SS screw is a powerful fastening solution for deck, dock and general exterior applications where extra corrosion protection is needed. With its specially designed sharp-point and unique box-threads, the DWP is ideally suited for the majority of wood used in today's deck boards. Choose Type 316 stainless steel for seaside and coastal environments. Available in hand-drive and in collated strips for use in our Quik Drive auto-feed screw driving system.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.