Shop STARBORN
Create Account
5001373 No. 8 x 2.5 in. Star Flat Head Stainless Steel Deck Screws & Plugs Kit
- Mfr # 5001373
- Zoro # G803911401
product price:Â
$
92.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001373
- Zoro #
- G803911401
- UPC #
- 99385049988
- Country of Origin
- Taiwan, Province of China
- Item
- Deck Screw
Description
Plugs have unique chamfer and reduced flare angle offers easy insertion and an extremely tight fit with minimal to zero push-up from weathering.
Features- Decking kits come with 100 fasteners and 100 face grain wood plugs
- Plugs are inserted completely, with no need for sawing or chiseling
- Callout Size: No. 8
- Length: 2-1/2 in.
- Drive Style: Star
- Head Type: Flat Head
- Material: Stainless Steel
- Type: Deck Screws and Plugs Kit
- Thread Type: Coarse
- Grade: 305 Grade
- Color: Brown
- Indoor or Outdoor: Outdoor
- Country of Origin: Taiwan
- Weight: 1.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.