Shop SIMPSON STRONG-TIE
See all product information
Create Account
T10300WPP Screw Deck Hard Wood 316 Stainless Steel Flat Head 10 x 3 In.
- Mfr # 2082998
- Zoro # G503911350
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Screw Size
#10
Fastener Length
3 in
Drive Size
T25
Material
316 Stainless Steel
Thread Style
Unique "box" thread design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2082998
- Zoro #
- G503911350
- UPC #
- 744039022465
- Country of Origin
- China
Dimensions
- Screw Size
- #10
- Fastener Length
- 3 in
- Drive Size
- T25
Details
- Head Type
- Flat
- Drive
- Torx
- Material
- 316 Stainless Steel
- Thread Style
- Unique "box" thread design
- Item
- Deck Screw
- Interior/Exterior
- Exterior
Description
Features
- Highly recommended for seaside applications and maximum corrosion resistance.
- Unique 4-corner thread-form with raised ridge technology greatly reduces driving torque.
- 6 lobe drive virtually eliminates driver bit cam-out.
- Self-countersinking nibs under head insure flush installation.
- Penetrate hardest wood products with ease; often without pre-drilling.
- Threaded approximately 2/3 up shank to tightly draw deck board to joist.
- Made of solid 316 stainless steel for maximum corrosion resistance.
- Contractor's packs will fasten 500 square feet of decking (6 in. Boards on 16 in. Centers).
- Deck packs will fasten 100 square feet of decking (6 in. Boards on 16 in. Centers).
- Dimension - 6 x 5 x 5 in.
- Item weight - 6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.