Zoro Homepage

Deck Screw, #10 x 2-1/2 in, Flat Head, Torx Drive

  • Mfr # PXDTBT10250

  • Zoro # G305340471


product price: $138.99
/ea
Sold in multiples of 4 for $555.96
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXDTBT10250
Zoro #
G305340471
UPC #
99385108883
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch

Description

The Pro Plug system for PVC and composite is a superior and easy-to-install plug fastening system for PVC/composite decking and PVC Trim. Plugs are available for leading decking and trim products.


  • • Screws are star drive recess
  • • No pre-drilling required
  • • Designed for use with PVC Pro Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.