Deck Screw, #10 x 2-3/4 in, Trim Head, Torx Drive, 100 PK

  • Mfr # CXD63L10275

  • Zoro # G105303232


product price: $18.79
/pk 100, $0.19/ea

Key Features

Trim Head
Torx Drive
Screw Size
#10
Fastener Length
2-3/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXD63L10275
Zoro #
G105303232
UPC #
99385058553
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-3/4 in

Details

Head Type
Trim
Drive
Torx
Item
Deck Screw
System of Measurement
Inch

Description

Cap-Tor xd screws are specifically designed to provide a clean, smooth and uniform finish in composite and PVC decking. Cap-Tor xd is approved for use with all major deck brands.


  • • Star drive favoured by professionals and extra deep recess reduces cam-out.
  • • Undercut head cleanly penetrates the hard outer layer of capstock decking.
  • • Reverse Thread prevents mushrooming and other surface defects.
  • • Tri-lobe shank and acute thread angle for increased driving power and cleaner penetration through harder decking materials.
  • • Type 17 auger tip for faster, easier entry and helps prevent splitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.