Shop STARBORN
See all product information
Create Account
Deck Screw, #10 x 2 in, Stainless Steel, Trim Head, Torx Drive
- Mfr # PXTC353L200
- Zoro # G905310270
product price:
$
24.99
/ea
Sold in multiples of 6 for
$149.94
Key Features
Trim Head
Torx Drive
Screw Size
#10
Fastener Length
2 in
Material
Stainless Steel
Finish
Epoxy Coated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXTC353L200
- Zoro #
- G905310270
- UPC #
- 099385097880
- Country of Origin
- Taiwan, Province of China
- Head Type
- Trim
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Epoxy Coated
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 in
Description
Epoxy Coated Carbon Steel, Grades 305 or 316 Stainless Steel screws. All screws feature a star drive recess and are ACQ approved. When driven below the surface with the PVC Tool, both fasteners create a perfect hole for the plug, without pre drilling.
- • Plugs are made from actual trim material so the color and grain match perfectly
- • ACQ approved screws
- • Designed for use with PVC Pro Plug
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.