Deck Screw, 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK
- Mfr # STX34T08250
- Zoro # G205939898
product price:
$
107.99
/pk of 350, $0.31/ea
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
Fastener Length
2-1/2 in
Material
18-8 Stainless Steel
Finish
Brown
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX34T08250
- Zoro #
- G205939898
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 2-1/2 in
Details
- Head Type
- Trim
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Brown
- Item
- Deck Screw
- System of Measurement
- Inch
Description
Headcote 305 screws are designed to blend with all types of wood decking, including cedar, ipe , mahogany and meranti. These premium quality deck screws feature extra deep star drive recesses.
- • Star drive favored by professionals extra deep recess reduces cam-out
- • Type 17 auger tip for faster, easier entry helps prevent splitting
- • Trim head with nibs for better countersinking
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.