
Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 3000 PK
Mfr # SFXV08200
Zoro # G505939895
product price: $380.99
/pk 3000, $0.13/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFXV08200
Zoro #
G505939895
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Description
Deckfast Stainless 305 screws for hardwood, cedar, redwood and pressure treated decking are extremely versatile fasteners. These premium quality deck screws feature extra deep star drive recesses.
- • Star drive favored by professionals extra deep recess reduces cam-out
- • Type 17 auger tip for faster, easier entry helps prevent splitting
- • Reinforced flat head with nibs for greater strength and better countersinking
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.