
Deck Screw, #9 x 1-7/8 in, Pan Head, Torx Drive, 100 PK
Mfr # FST34L09188
Zoro # G805310301
product price: $33.15
/pk 100, $0.33/eaKey Features
Pan Head
Torx Drive
Screw Size
#9
Fastener Length
1-7/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FST34L09188
Zoro #
G805310301
UPC #
99385082282
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
1-7/8 in
Details
Head Type
Pan
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Description
The Fascia System is designed to accommodate the large amount of expansion and contraction that can occur with many composite deck fascia boards. The pre-drilling tool creates an over-sized hole for the Fascia Screw, so that the fascia board hangs from the screw and can expand and contract without putting a large amount of force on the fastener
- • Fastening System for 1/2" -3/4" Composite Deck Fascia Boards
- • Approved by Trex & other decking manufacturers
- • For use with the fascia tool (sold separately)
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.