Shop STARBORN
See all product information
Create Account
Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 250 PK
- Mfr # DT62F300
- Zoro # G705991167
product price:
$
31.45
/pk of 250, $0.13/ea
Key Features
Flat Head
Torx Drive
Fastener Length
3 in
Material
Carbon Steel
Finish
Epoxy Coated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT62F300
- Zoro #
- G705991167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #9
- Fastener Length
- 3 in
Details
- Head Type
- Flat
- Drive
- Torx
- Material
- Carbon Steel
- Finish
- Epoxy Coated
- Item
- Deck Screw
- System of Measurement
- Inch
Description
Deckfast epoxy screws for pressure treated decking provide unmatched performance, ease of use and value. These high quality deck screws feature extra deep star drive recesses. The epoxy coating provides excellent corrosion resistance and is designed for high adhesion so that the coating remains intact during installation.
- • Reinforced flat head with nibs
- • Type 17 auger tip
- • Color matched epoxy coating
- • For pressure treated decking and general exterior use
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.