Deck Screw, #8 x 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK

  • Mfr # STX39T08250

  • Zoro # G105939899


product price:  $111.99
/pk 350, $0.32/ea
Free Shipping & Returns

Key Features

Trim Head
Torx Drive
Fastener Length
2-1/2 in
Material
18-8 Stainless Steel
Finish
White
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STX39T08250
Zoro #
G105939899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

Head Type
Trim
Drive
Torx
Material
18-8 Stainless Steel
Finish
White
Item
Deck Screw
System of Measurement
Inch

Description

Headcote 305 screws are designed to blend with all types of wood decking, including cedar, ipe , mahogany and meranti. These premium quality deck screws feature extra deep star drive recesses.


  • • Star drive favored by professionals extra deep recess reduces cam-out
  • • Type 17 auger tip for faster, easier entry helps prevent splitting
  • • Trim head with nibs for better countersinking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products