Shop STARBORN
See all product information
Create Account
Wood Screw, Carbon Steel Torx Drive
Mfr # PXTC357Q275
Zoro # G4698599
product price:
$
279.99
/ea
Free Shipping & Returns
Key Features
Torx Drive
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXTC357Q275
- Zoro #
- G4698599
- UPC #
- 99385083081
- Country of Origin
- Taiwan, Province of China
Details
- Drive
- Torx
- Material
- Carbon Steel
- Item
- Wood Screw
Description
Epoxy Coated Carbon Steel, Grades 305 or 316 Stainless Steel screws. All screws feature a star drive recess and are ACQ approved. When driven below the surface with the PVC Tool, both fasteners create a perfect hole for the plug, without pre drilling.
- • Plugs are made from actual trim material so the color and grain match perfectly
- • ACQ approved screws
- • Designed for use with PVC Pro Plug
- •
- •