
Caffe Verona Coffee K-Cups Pack, PK96 PK
Mfr # 12434951
Zoro # G102683351
product price: $137.99
/pk 96, $1.44/ea
Free Shipping & Returns
Key Features
Net Weight
4.13 lbs
Coffee Roast/Tea Type
Dark
Beverage Format
Coffee
Size
Single Serving
For Use With
Keurig® K-Cup® System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12434951
Zoro #
G102683351
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
4.13 lbs
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Dark
Beverage Flavor
Caffe Verona
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Includes
four boxes of 24 K-Cups
Description
Caffe Verona is a seductive blend of beans from Latin America and Indonesia, with a gentle touch of Italian Roast lending depth, soul and sweetness. A roasty, sweet dark cocoa flavor, makes it an excellent dessert coffee. Pairs well with chocolate, making it a Valentine's day favorite. K-Cups® for use with Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.