Shop STARBUCKS
See all product information
Create Account
Coffee, French Roast, K-Cup, Coffee, 4.12 lbs, 96 PK
Mfr # 12434813
Zoro # G202683640
product price: $151.99
/pk 96, $1.58/ea
Free Shipping & Returns
Key Features
Net Weight
4.12 lbs
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Dark
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12434813
- Zoro #
- G202683640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Item
- Coffee
- Net Weight
- 4.12 lbs
- Beverage Package Style
- K-Cup
- Coffee Roast/Tea Type
- Dark
- Beverage Flavor
- French Roast
- Beverage Format
- Coffee
- For Use With
- Keurig® K-Cup® System
Description
Enjoy a dark roast with intense and smoky flavors—Starbucks® darkest and boldest and not for the faint of heart. It starts with high-quality beans, which can withstand the intense fires that make French Roast what it is, that are then roasted to their edge. The result is a delectably smoky cup, with intense and uncompromising flavor. Convenient K-Cups® are designed for the Keurig® brewing system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.