Shop STARBUCKS
See all product information
Create Account
Coffee, Pike Place Roast, K-Cup, Coffee, 0.978 lbs, 24 PK
Mfr # 12434812
Zoro # G802683675
product price:Â $32.35
/pk 24, $1.35/eaKey Features
Net Weight
0.978 lbs
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Medium
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12434812
- Zoro #
- G802683675
- UPC #
- 99555095722
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Item
- Coffee
- Net Weight
- 0.978 lbs
- Beverage Package Style
- K-Cup
- Coffee Roast/Tea Type
- Medium
- Beverage Flavor
- Pike Place Roast
- Beverage Format
- Coffee
- For Use With
- Keurig® K-Cup® System
Description
Blended with soft acidity, smooth body and subtle flavors of cocoa and toasted nuts. It's a satisfying cup that's rich in all flavor yet balanced enough to enjoy every day. K-Cups® for the Keurig® brewing system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.