Shop STARBUCKS
See all product information
Create Account
Coffee, Veranda Blend, K-Cup, Coffee, 4.14 lbs, 96 PK
Mfr # 12434950
Zoro # G802683309
product price:Â $144.99
/pk 96, $1.51/ea
Free Shipping & Returns
Key Features
Net Weight
4.14 lbs
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Light
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12434950
- Zoro #
- G802683309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Item
- Coffee
- Net Weight
- 4.14 lbs
- Beverage Package Style
- K-Cup
- Coffee Roast/Tea Type
- Light
- Beverage Flavor
- Veranda Blend
- Beverage Format
- Coffee
- For Use With
- Keurig® K-Cup® System
- Includes
- four boxes of 24 K-Cups
Description
This specially chosen blend of Latin-American beans is roasted for a shorter time for a lighter flavor. Mellow and flavorful, with nuances of soft cocoa and toasted nuts. This gentle and inviting brew is perfect for a relaxing evening on the porch. K-Cups® for use with Keurig® brewing system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.