Cup Sleeves, For 12/16/20 oz Hot Cups, Kraft, PK1380 PK

  • Mfr # 11020575

  • Zoro # G300929633


product price: $175.99
/pk 1380, $0.13/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Brown
Material
Kraft
Color
Brown
For Use With
12, 16 and 20 oz Hot Cups
Bio Based
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11020575
Zoro #
G300929633
UPC #
-
Country of Origin
United States

Details

Item
Cup Sleeves
Disposable Foodware Color
Brown
Material
Kraft
Color
Brown
For Use With
12, 16 and 20 oz Hot Cups
Bio Based
No
Number of Cups Included
1380
Bpi Certified
No
Compatible Manufacturer Cup Part Number
12, 16, 20 oz Hot Cups
Hot or Cold Cup
Hot Cup Sleeves
Item
Cup Sleeves
Material
Kraft
Compostable
No
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Recyclable
No
Microwave Safe
No
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped

Description

Convenient cup sleeves are designed to fit 12, 16 and 20 oz. hot beverage cups, helping to conserve space and speed customer service. Textured design provides a good grip, perfect for taking your favorite beverage on the go. Sturdy, thick paper insulates your fingers from the heat of your beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.