Candy
- Mfr # 28086
- Zoro # G7892598
product price:Â
$
21.25
/ea
Key Features
Capacity
50 oz
Weight
3.125 lbs
Features
Gluten Free
Packing Type
Bag
Flavor
Cherry; Lemon; Orange; Strawberry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28086
- Zoro #
- G7892598
- UPC #
- -
- Country of Origin
- United States
Details
- Capacity
- 50 oz
- Weight
- 3.125 lbs
- Features
- Gluten Free
- Item
- Chewy Candy
- Packing Type
- Bag
- Flavor
- Cherry; Lemon; Orange; Strawberry
Description
Candy, Product Type Candy, Flavor Cherry, Lemon, Orange, Strawberry, Items per Pack 280, Pack Size 50 oz, Item Height 3 1/8 in, Item Width 10 1/4 in, Item Length 10 1/2 in, Package Type Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.