PS175 10.5 in. Pre-Seasoned Non-Stick Cast Iron Skillet; Black
- Mfr # PS175
- Zoro # G103784569
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS175
- Zoro #
- G103784569
- UPC #
- -
- Country of Origin
- China
Description
The Starcraft Pre-Seasoned Skillet is the perfect addition to any cooking set. This skillet is made from cast iron that makes it sturdy and durable. This skillet has a handle that provides a firm grip allows you to hold it conveniently while you cook. This frying pan is compatible with gas, electric, and Starcraft has non-stick base that does not allow food to stick on its surface, making it easy to clean.
Care Instruction:- When cleaning the skillet please make sure it has completely dried. We even recommend putting it in the oven to make sure it's dry.
- Color: Black
- Material: Cast iron
- Size: 10.5"
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.