Shop ADAM EQUIPMENT

Food Scale, LED, 0.01 lb, 5 g

  • Mfr # ABW 32
  • Zoro # G510866247

product price: 
$
392.00
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
70lb / 32kg
Scale Graduations
0.01 lb, 5 g
Weighing Surface Depth
8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABW 32
Zoro #
G510866247
UPC #
840886108311
Country of Origin
China
Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
70lb / 32kg
Scale Graduations
0.01 lb, 5 g
Scale Display
LED
Washdown
Yes
Housing Material
ABS Plastic
Power Unit
12VDC 800mA adapter
Application Modes
Check Weighing, Parts Counting, Percentage Weighing, Weighing
Standards
NSF
Platform Material
Stainless Steel
Includes
AC Adapter, Rechargeable Battery
Scale Item
Platform Bench Scale
Scale Readability
0.01lb / 5g
Weight Capacity - Imperial
70 lb
IP Rating
Not IP Rated
Scale Functions
Check Weighing, Parts Counting, Percent Weighing, Net Total Weighing
Weighing Surface Material
Stainless Steel
Weight Capacity - Metric
32 kg
Body Material
Stainless Steel
Product Type
Food Scale
Scale Mechanism
Digital
Scale Features
Parts Counting
NTEP Rating
Not NTEP Rated
Remote Control/Display
Integrated

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
12 1/4 in
Overall Height
4 1/8 in
Overall Length
11 13/16 in

Description

Food Scales

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.