Shop STARDUST
See all product information
Create Account
Sorbents, 6.5 gal, Oil, White, 16 PK
Mfr # ECWPILL915
Zoro # G0723712
product price:Â
$
64.89
/pk of 16, $4.06/ea
Key Features
Volume Absorbed per Pkg.
6.5 gal
Fluids Absorbed
Oil
Color
White
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
6.5 gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECWPILL915
- Zoro #
- G0723712
- UPC #
- 740360000721
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 15 in
Details
- Item
- Sorbents
- Volume Absorbed per Pkg.
- 6.5 gal
- Fluids Absorbed
- Oil
- Color
- White
- Spill Control - Fluids Absorbed
- Oil-Based Liquids
- Volume Absorbed Per Pkg.
- 6.5 gal.
- Item - Spill Control
- Absorbent Pillow
- Filler Material
- Natural Fibers
- UV Resistant
- No
- Outside Skin Material
- Polypropylene
- Static Dissipative
- No
- Volume Absorbed Range
- 0 to 9 gal
- Material
- Polypropylene
- Volume Absorbed Per Sock/Boom
- 6.5 gal
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 6.5 gal, Material Polypropylene, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.