Zoro Homepage

Spill Control Station, 1 gal Volume Absorbed per Kit, Wall Mounted Rack, Gray, 17

  • Mfr # D560

  • Zoro # G2919944


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Wall Mounted Rack
Volume Absorbed Per Kit
1 gal
Number of Components
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D560
Zoro #
G2919944
UPC #
740360000059
Country of Origin
United States

Dimensions

Height
30 in
Container Size
30 in H
Container Height
30 in

Details

Item
Spill Control Station
Color
Gray
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Wall Mounted Rack
Volume Absorbed Per Kit
1 gal
Number of Components
17
Includes
(10) Disposal Bags, 3 lb Shaker of Stardust Compound, Broom Head, Dustpan, Steel Wire Rack, Telescoping Broom Handle
Lockable
No
Volume Absorbed Range
0 to 9 gal
Wheels
No
Portable
Yes
Spill Control - Fluids Absorbed
1 gal
Material
Steel
Volume Absorbed per Pkg.
1 gal
Product Type
Spill Kit/Station
Container Color
Gray
Additional Components Included
(10) Disposal Bags, Broom Head, Dustpan, Steel Wire Rack, Telescoping Broom Handle
Sorbents Included
3 lb Shaker of Stardust Compound
Number of Dust Pans Included
1
Number of Brooms Included
1
Number of Disposal Bags Included
10

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 1 gal, Container Type Wall Mounted Rack, 30 in H Container Size, Gray, Sorbents Included 3 lb Shaker of Stardust Compound, Additional Components Included (10) Disposal Bags, Broom Head, Dustpan, Steel Wire Rack, Telescoping Broom Handle, Lockable No


  • • STARDUST Wall Mount Spill Kit - Use this handy spill station to position STARDUST Super Absorbent throughout your facility. STARDUST instantly absorbs spills of hazardous or non-hazardous liquids and greases, including oils, fuels, bio fluids, paint, and acids. STARDUST is environmentally safe and friendly. Each Kit Includes: 5-Quart STARDUST Dispenser (Refill with D15CF), Steel Wire Rack, Broom Head (Replacement D501WKB), Telescoping Broom Handle, Dustpan, (10) Disposal Bags, Screw Anchor/Zip Tie Mounts.
  • • Absorbs: Chemicals, Bodily Fluids, Liquid and Semi-Liquid Foods,
  • • Anti-Freeze, Paint, and Petroleum Products
  • • Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.