Zoro Homepage

PackingFoamRoll, Pink, 1/4in, Perforated

  • Mfr # ASPAF2506P12

  • Zoro # G7728031


product price: $232.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Anti-Static
Density
1.1 lb/cu ft
Perforation
Perforated
Foam Thickness
1/4 in
Roll Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASPAF2506P12
Zoro #
G7728031
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/4 in
Roll Width
72 in
Roll Length
250 ft
Thickness - Foam
1/4 in

Details

Foam Roll Type
Anti-Static
Item
Packing Foam Roll
Density
1.1 lb/cu ft
Perforation
Perforated
Color
Pink
Rolls per Bundle
1
Color - Foam
Pink
Double-Sided
Yes
Perforation Increments
12 in
Temp. Range (F)
0 to 178
Temperature Range
0 Degrees to 178 Degrees F

Description

Packing Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 72 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 1, Temperature Range 0 Degrees to 178 Degrees F, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.