Zoro Homepage

Iced Tea Brewer, Yellow

  • Mfr # 024015-002-0000

  • Zoro # G810012917


product price: $61.79
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
024015-002-0000
Zoro #
G810012917
UPC #
69858240150
Country of Origin
China

Description

The Starfrit Iced Tea brewer features a 30.4 oz. 900 mL water tank capacity along with an 84.5 oz. 2.5 L pitcher capacity. It can fit 2.4 lbs. 1.1 kg. of ice and has an automatic power-off sensor after brewing. It's ideal for the family that is looking to cool off with a refreshing glass of iced tea in 9 minutes or less.