Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of 4 Paring Knives

  • Mfr # 080906-006-0000

  • Zoro # G0222888


product price: $13.19
/ea

Key Features

Dishwasher Safe
No
Overall Length
8.5"
Color
Dark Gray, Red, Green, Light Gray
Width
3.2"
Height
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080906-006-0000
Zoro #
G0222888
UPC #
69858809067
Country of Origin
China

Dimensions

Overall Length
8.5"
Width
3.2"
Height
0.8"

Details

Item
Knife Set
Dishwasher Safe
No
Color
Dark Gray, Red, Green, Light Gray
Blade Material
High Carbon Stainless Steel
Application
Cutting, Paring
Utensil Type
Paring Knife
Knife Type
Paring Knife
Number of Pieces
4

Description

Warning: You must be 18 years of age or older to purchase a knife.
Kitchen knives are a must. Here's a Set of 4 Paring Knives from Starfrit that is both practical and colorful! The stainless steel blades are nonstick and come with their own color coordinated covers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.