Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Foldable and Reusable Straw

  • Mfr # 080727-012-0CDU

  • Zoro # G402469563


product price: $9.99
/ea

Key Features

Overall Length (In.)
8 in
Material
Silicone
Width
0.8 in
Features
Foldable, Reusable, BPA Free, Eco-friendly
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080727-012-0CDU
Zoro #
G402469563
UPC #
69858807278
Country of Origin
China

Dimensions

Overall Length (In.)
8 in
Width
0.8 in
Height
2.8 in

Details

Item
Straw
Material
Silicone
Features
Foldable, Reusable, BPA Free, Eco-friendly

Description

Are you environmentally conscious and always looking for ways to help our climate? Why not carry your own Silicone Foldable and Reusable Straw from Starfrit to enjoy your favorite drinks! A reusable straw is an eco-friendly gesture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.