Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Rock 1,500-Watt Panini Maker with Reversible Plates

  • Mfr # 024505-002-0000

  • Zoro # G301915130


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
1500 W
Power Source
Electric
Color
Gray
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024505-002-0000
Zoro #
G301915130
UPC #
69858245056
Country of Origin
China

Dimensions

Width
12 in
Height
6 in
Length (In.)
12.3 in
Cord Length
3.28 ft

Details

Item
Electric Grill
Voltage
120V AC
Watts
1500 W
Power Source
Electric
Color
Gray
Features
Drip Tray, Adjustable Temperature Control, Non-stick, Indicator Light, Adjustable Height, Easy Clean, Reversible Plate, Removable Plates; Non-stick Interior
Application
Vegetable, Meat, Sandwich
Cooking Area
4 sq ft
Status Indicators
Power and Preheat Lights

Description

The Rock 1,500 Watt Panini Maker with Reversible Plates from Starfrit is ideal for your kitchen. It features removable/reversible die-casting plates that switch from grill to griddle. This unit also has a floating handle that adjusts according to the thickness of the food.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.