Shop STARFRIT
See all product information
Create Account
The Rock Aluminum Mini Fry Pan Black
Mfr # 0302780120000
Zoro # G9037160
product price: $17.29
/eaKey Features
Height
1.8 in
Weight
11.20 oz
Material
Aluminum
Color
Black
Application
Broiling, Cooking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0302780120000
- Zoro #
- G9037160
- UPC #
- 69858302780
- Country of Origin
- China
Dimensions
- Height
- 1.8 in
- Overall Depth
- 12.3 in
Details
- Weight
- 11.20 oz
- Material
- Aluminum
- Color
- Black
- Application
- Broiling, Cooking
- Item
- Griddle Pan
- Special Features
- Abrasion Resistant, Ergonomic Handle, Durable, Easy Clean, Non-stick; Dishwasher Safe; Oven Safe
- Series
- The Rock
- Handle Material
- Cast Stainless Steel
Description
The ROCK by Starfrit 6" Personal Griddle Pan is ideal for indoor grilling and individual portions. The Rock's unique manufacturing process uses small metal pellet impact technology to modify the surface to form an ultra durable rock-like finish. The result is an outstanding release performance 3 times better than traditional nonstick cookware. The extra thick forged aluminum base give you everything you need for optimum heat distribution and ease of use.
- • 3 mm thick aluminum base
- • 3.5 mm thick aluminum base
- • Rock-like finish: 50% harder and 40% more resistant to abrasion
- • Stainless Steel Wire Handle
- • Oven safe up to 450 F
- • Easy to clean and dishwasher safe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.