Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Festoon Channel Bracket

  • Mfr # SET-90077

  • Zoro # G414203438


product price: $23.85
/ea

Key Features

Length (Ft.)
16 in
Material
Steel
For Use With
Starke Festoon System
Color
Prime Painted Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SET-90077
Zoro #
G414203438
UPC #
-
Country of Origin
United States

Dimensions

Length (Ft.)
16 in
Overall Length
16 in

Details

Item
Festoon Bracket
Material
Steel
For Use With
Starke Festoon System
Color
Prime Painted Gray

Description

Standard 16in mounting bracket. Designed for the Starke Cable Festoon Systems. Typical use for a bridge with 1/2 Ton to 1 Ton capacity hoist. Ships prime painted gray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.